Treston BiOX Divider For Shelf Bin, 3"W x 1/4"L x 2-3/4"H, Clear, Pack of 60
Write a Review
|
Questions & Answers (0)
Product Description
BiOX shelf bin dividers make it easy to organize small parts and materials within your storage bins. Designed for use with Treston shelf bins, these cross dividers allow bins to be separated into multiple sections, helping keep components clearly organized and easy to locate.
Made from transparent bio-based bioplastic, the dividers support the sustainable design of the BiOX bin system while allowing contents to remain visible at a glance. They install quickly and can be repositioned as storage needs change.
Compatible with several BiOX shelf bin sizes, multiple dividers can be used within a single bin to create the ideal layout for fasteners, small components, and other parts. This simple accessory helps maximize bin space and improves organization in assembly, maintenance, and storage environments.
Made from transparent bio-based bioplastic, the dividers support the sustainable design of the BiOX bin system while allowing contents to remain visible at a glance. They install quickly and can be repositioned as storage needs change.
Compatible with several BiOX shelf bin sizes, multiple dividers can be used within a single bin to create the ideal layout for fasteners, small components, and other parts. This simple accessory helps maximize bin space and improves organization in assembly, maintenance, and storage environments.
PRICE
$145.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Width | 3 in |
| Height | 2-3/4 in |
Product Details
| Material | Plastic |
| Package Quantity | 60 |
| Color | Clear |
| Manufacturers Part Number | D-10 BIOX |
| Brand | Treston |