Bird Barrier® Bird-Coil® Concrete Screw Attachment Kit, 25'L x 5"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Bird-Coil® (5in x 25ft), Concrete Screw Attachment Kit used to connect Bird Coil to cement surfaces.
PRICE
$86.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Width | 4 in |
| Height | 5 in |
| Weight | 2 lbs |
| Size | 25' x 5" |
Product Details
| Material | Stainless Steel |
| Application Method | Clips are Glued or Screwed to any Surface |
| Color | Silver |
| Manufacturers Part Number | CO-CC50 |
| Brand | Bird Barrier |