Bird Barrier Eagle Eye 110V Motorized Bird Deterrent Kit, Red - EE-1PR
Write a Review
|
Questions & Answers (0)
Product Description
The Eagle Eye is an optical bird scarer that harmlessly deters birds from unwanted areas by making use of light beams reflected from direct sunlight. The reflective pyramid rotates sending the beams around in a menacing pattern. The light spectrum reflected back by the Eagle Eye disorient birds in flight by limiting their vision significantly. This causes the bird to deviate in flight and fly to another destination.The red Eagle Eye is guaranteed to deter gulls, but may also work against cormorants, pelicans and other marine species. This kit includes a new weatherproof electrical housing, lead wire, straight and bent tube, metal mounting bracket and hardware kit.
PRICE
$845.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Electrical Reflective |
| Type | Bird Deterrent |
| Voltage | 110 V |
| Material | Plastic |
| Package Quantity | 1 Kit |
| Color | Red |
| Manufacturers Part Number | EE-1PR |
| Brand | Bird Barrier |