Bird Barrier Eagle Eye Solar Powered Bird Deterrent Kit, Red - EE-1SR
Write a Review
|
Questions & Answers (0)
Product Description
The Eagle Eye is an optical bird scarer that harmlessly deters birds from unwanted areas by making use of light beams reflected from direct sunlight. The reflective pyramid rotates sending the beams around in a menacing pattern. The light spectrum reflected back by the Eagle Eye disorient birds in flight by limiting their vision significantly. This causes the bird to deviate in flight and fly to another destination. The red Eagle Eye is guaranteed to deter gulls, but may also work against cormorants, pelicans and other marine species. This kit includes a more powerful solar panel, lead wire, straight and bent tube, metal mounting bracket and hardware kit.
PRICE
$1,025.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Solar Powered Reflective |
| Type | Bird Deterrent |
| Voltage | 10 V |
| Material | Plastic |
| Package Quantity | 1 Kit |
| Color | Red |
| Manufacturers Part Number | EE-1SR |
| Brand | Bird Barrier |