Use Dirty Bird on any washable surface exposed to bird droppings like roofs, gutters, ledges, awnings, chairs, etc. It has been adapted to quickly break down and provide rapid organic waste removal including bird droppings. Dirty Bird can be used at 100%, but should be diluted. Mix 1:4 - 1 Gallon makes 5 gallons
Bird Barrier® Bird-Coil®, Stainless Steel Anti Perching System, 25'L x 4"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Height | 4 in |
| Size | 25' x 4" |
Product Details
| Material | Stainless Steel |
| Color | Silver |
| Brand | Bird Barrier |