Bird Barrier® Stainless Steel Netting Perimeter Cable, 250'L
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 5 |
| Width | 5 in |
| Height | 4-3/4 in |
| Weight | 3 lbs |
| Size | 250' |
Product Details
| Material | Stainless Steel |
| Application Method | Attach to Bolt or Screw |
| Color | Silver |
| Brand | Bird Barrier |
Related Products
Mist nets have become the industry standard for live capture of birds in large buildings and are very effective if used correctly. Bird Barrier's Mist Nets are ultra fine black twine made into a 3/4" mesh that is nearly invisible to birds. They feature three horizontal pouches and tension lines for the ideal set. They are available in four sizes (7′ x 10′, 7′ x 20′, 8′ x 30′, and 8′ x 40′). The nets can be suspended between two poles for portability inside a facility, and can be bungee-corded to vertical supports (like shelving). New 19 foot telescoping poles that collapse down to just ...
TowerGuard deters Gulls, Cormorants, Vultures, Osprey, Hawks and Owls and other large birds. It creates both a visual and physical barrier for railings and flat surfaces. Birds are looking for a low "cost of energy" perch that is easy and safe. As they view the Guard, they see that it takes away the perch and it is too small and unstable to land on. Features: Removable By pulling a simple pin, the posts can be easily removed from the bases. This allows for maintenance on antennas and railing where access is important. Material Made from the same plastic that the telecom industry uses for ...
TowerGuard deters Gulls, Cormorants, Vultures, Osprey, Hawks and Owls and other large birds. It creates both a visual and physical barrier for railings and flat surfaces. Birds are looking for a low "cost of energy" perch that is easy and safe. As they view the Guard, they see that it takes away the perch and it is too small and unstable to land on. Features: Removable By pulling a simple pin, the posts can be easily removed from the bases. This allows for maintenance on antennas and railing where access is important. Material Made from the same plastic that the telecom industry uses for ...
The world's best commercial bird netting product StealthNet® protects property by keeping out pest birds. Strong and durable, StealthNet® is bird netting for buildings, balconies, garages, barns, hangars, or other structures. Our anti bird netting is a nearly invisible and humane solution. Choose the right size mesh bird net for the problem species: 4" mesh bird netting keeps out gulls; 2" mesh pigeon netting keeps out pigeons; 1-1/8" mesh net excludes starlings, grackles, blackbirds, and similarly sized birds; 3/4" bird netting keeps out small birds, such as sparrows and swallows. ...
The Sparrow Trap Door with Audio comes complete with our integrated audio sparrow call module. A call will improve your catch rate and increase sparrow interest in the trap door Male and female birds cannot resist the call and come running – you will be amazed at how fast it works! The module adheres directly to the rear of the feeding platform. Penetrations in the rear baffle of the trap amplify and direct the sound to draw birds into the bait area for capture. The battery powered audio call module is loaded with multiple call programs including constant call, time delay call, ...