Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB2282042

MPN #: BP-F210

Bird Barrier Bird-Flite Wide w/Bond Bird Spikes, 10 ft. - BP-F210

Product Description
Bird-Flite® has a polycarbonate base and stainless steel spikes. It is available in three widths, to accommodate varying surfaces. Each section is 1 ft. long. Don't use where birds are nesting.

Features
  • Where to Use: Ledges, parapets, signs, beams, pipes, chimneys, cut-outs, security cameras, lights, etc.
  • Target Bird: Pigeon and larger
  • Bird Pressure: Medium (Do not use where birds are nesting)
  • Material: Stainless steel and polycarbonate
  • Installation: Base is glued or screwed to any surface
  • Installation Level: Easy


PRICE
$59.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width5 in

Product Details

TypeBird Spikes
Size Type1' Section
MaterialStainless Steel
Package Quantity10 Sections
ColorSilver
Manufacturers Part NumberBP-F210
BrandBird Barrier