Bird Barrier® Heavy Duty Eye Bolt w/ Nut, Pack of 10
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Color | Silver |
| Brand | Bird Barrier |
Related Products
Dura-Spike Bird Spikes are 100% stainless steel and are available in three-foot lengths for fast application. The base can be cut easily with snips or shears. It curves gently or takes hard bends to conform to the building's features. Features Where to Use: Ledges, parapets caps, roof peaks, chimneys Target Bird: Pigeon and larger Bird Pressure: Medium (Do not use where birds are nesting) Material: Stainless Steel - 304 grade wires & base welded together Installation: Base is glued or screwed to any surface Installation Level: Easy
OvoControl is a ready-to-use bait that controls the reproduction of treated birds, causing the population to decline. This effective and humane technology is especially useful for managing pigeon flocks in larger areas without having to resort to poisons and their associated risks. Features Where to Use: Large sites like refineries, power plants, paper mills, airports, malls, food processing plants, parks, campuses Target Bird: Pigeons Bird Pressure: All pressure levels Materials: General use pesticide, doesn't hurt birds, just stops eggs from hatching. Like birth control for pigeons. ...
Bird-X GooseBuster Pro Single Sonic Goose Repellent System - GB This unique system was developed using decades of scientific research involving the behaviors & vocal communications of Canada geese. This system employs authentic goose alert & alarm calls recorded in the wild & are still the only such recordings in existence. Extremely effective in reducing and eliminating geese. Audio makes areas uninhabitable for geese. Customizable settings, completely humane. Covers up to 1.5 acre per unit; pairing units covers 4-6 acres.
Bird-X GooseBuster Sonic Goose Repellent System - GB Repels the most stubborn Canada Geese from outdoor areas. This one-of-a-kind system was developed using decades of scientific research involving the behaviors and vocal communications of Canada geese, this system employs authentic goose alert and alarm calls recorded in the wild (these are the only such recordings in existence). Audio makes areas uninhabitable for geese, and make geese learn not to return through behavior modification. Extremely effective in reducing and eliminating geese. Completely humane. Each unit covers up to 7 ...
The world's best commercial bird netting product StealthNet® protects property by keeping out pest birds. Strong and durable, StealthNet® is bird netting for buildings, balconies, garages, barns, hangars, or other structures. Our anti bird netting is a nearly invisible and humane solution. Choose the right size mesh bird net for the problem species: 4" mesh bird netting keeps out gulls; 2" mesh pigeon netting keeps out pigeons; 1-1/8" mesh net excludes starlings, grackles, blackbirds, and similarly sized birds; 3/4" bird netting keeps out small birds, such as sparrows and swallows. ...