Bird Barrier® Tree-Shock Bird Deterrent For Trees, 10'L
Write a Review
|
Questions & Answers (0)
Product Description
Tree-Shock was designed to have a unique, aesthetically-pleasing appearance. When the bird/animal's foot touches the positive and negatively-charged wires, it gets a shock that trains them to stay away.
Where to Use: Tree branches
Target Bird: All bird species, and other wildlife too
Bird Pressure: All pressure levels
Material: UV-Stabilized PVC and Stainless Steel
Installation: Tubing is mounted using zip ties and nailed ties
Installation Level: Somewhat involved
Application: Easy to mount and connect using special ties that wrap around smaller branches that can also be attached to larger branches using aluminum nails. NOTE: Working in and around trees can be dangerous; using professional installers is recommended
How it Works: When the bird/animal's foot touches the positive and negatively-charged wires, it gets a shock that trains them to stay away.
Tree-Shock was designed to have a unique, aesthetically-pleasing appearance
PRICE
$65.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Size | 10' |
Product Details
| Material | PVC, Stainless Steel |
| Color | Brown |
| Brand | Bird Barrier |