Bird Barrier® Bird Netting Spike, 4"L, Pack of 100
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1/4 |
| Width | 1/4 in |
| Height | 4 in |
| Weight | 2 lbs |
| Size | 4" |
Product Details
| Material | Stainless Steel |
| Application Method | Attach To Stone |
| Color | Silver |
| Brand | Bird Barrier |
Related Products
Dura-Spike® are 100% stainless steel and a very cost effective pest bird deterrent. Stainless steel bird spikes stop birds from landing and roosting and are a very effective and humane method of bird control that can prevent pest bird infestation. The base can be cut easily with snips or shears. Stainless steel bird deterrent spikes are more durable than plastic bird spikes. Dura-Spike® curves gently or takes hard bends to conform to the building's features. The bird spike strips are 3-feet in length and come in the following widths: Narrow, Wide, Xtra-Wide. Whether you're shopping ...
Bird-Flite® has a polycarbonate base and stainless steel spikes. It is available in three widths, to accommodate varying surfaces. Each section is 1 ft. long. Don't use where birds are nesting. Each kit below includes Bird Barrier Bond. Where to Use: Ledges, parapets, signs, beams, pipes, chimneys, cut-outs, security cameras, lights, etc. Target Bird: Pigeon and larger Bird Pressure: Medium (Do not use where birds are nesting) Material: Stainless steel and polycarbonate Installation: Base is glued or screwed to any surface Installation Level: Easy
Bird-Flite® has a polycarbonate base and stainless steel spikes. It is available in three widths, to accommodate varying surfaces. Each section is 1 ft. long. Don't use where birds are nesting. Features Where to Use: Ledges, parapets, signs, beams, pipes, chimneys, cut-outs, security cameras, lights, etc. Target Bird: Pigeon and larger Bird Pressure: Medium (Do not use where birds are nesting) Material: Stainless steel and polycarbonate Installation: Base is glued or screwed to any surface Installation Level: Easy
StealthNet® is the world's best commercial bird netting product. Bird netting protects property by keeping out pest birds. Strong and durable, StealthNet® bird netting is a pest bird control product for buildings, balconies, garages, barns, hangars, or other structures. Our anti-bird netting is a very effective bird control product that is nearly invisible. StealthNet® is an exclusion bird repellent device. Bird netting is a humane bird control method. Choose the right net mesh size for the problem species: 4" mesh bird control netting keeps out gulls and other large birds; 2" mesh pigeon ...
StealthNet® Special knotted netting just for bats. Our 3/8" polyethylene knotted mesh is ideal for all bat species and is far stronger than other nets available. The black mono-filament withstands ultraviolet radiation extremely well, and is very hard to see when installed in shadowed areas. Another great feature is the large sizes available so any bat exclusion is possible with a single sheet, eliminating any cause for seams.