Bird-X Heavy Duty Bird Netting 50' x 50'
Made of lightweight polyethylene for long lasting durability. Prevents bird infestations and related cleanup and repair costs. Ideal for use in warehouses, docks, farms, barns, parking garages, convention centers, orchards, vineyards and more. Easily cuts into smaller pieces to accommodate any sized area. Effective against pigeons, crows, seagulls, bats and larger rodents. Size is 50' x 50'. Coverage is 2,500 sq ft.
Bird-X Heavy Duty Bird Netting, 50' x 50' - NET-PE-50-50
|
Questions & Answers (0)
Product Description
PRICE
$609.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage Area | 2500 ft² |
| Size | 50' x 50' |
Product Details
| Type | Bird Netting |
| Material | Polyethylene |
| Package Quantity | 1 Net |
| Color | Black |
| Manufacturers Part Number | NET-PE-50-50 |
| Brand | Bird-X |