Bird-X Plastic Bird Spikes, 50' L - SP-50
Write a Review
|
Questions & Answers (0)
Product Description
Eliminate expensive recurring cleanup and repair costs by keeping pest birds away with these Plastic Bird Spikes. These bird spikes blend in with any surrounding, and are designed to keep birds off of siding, roofs, gutters, chimneys, statues, signs, windowsills, awnings, air conditioners, and cables, while reducing aesthetic and material damage and health and liability risks. The durable polycarbonate plastic spikes are clear and lightweight, and resist corrosion and decay. Bird spikes install easily with nails, glue, or ties, and can even be installed on curved surfaces. Each section covers 1', and a spread of 5". Dimensions: 50'L.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 5 in |
| Height | 4-3/10 in |
Product Details
| Type | Bird Spikes |
| Size Type | 1' Sections |
| Material | Polycarbonate Plastic |
| Package Quantity | 50 Sections |
| Color | Clear |
| Manufacturers Part Number | SP-50 |
| Brand | Bird-X |