At only one-quarter of an inch high, and available in five different colors, Flex-Track is hard to see close-up, and invisible from a distance. It is not seen looking up from below The intermittent shock is memorable, but does not hurt the birds; it simply teaches them to stay away, long-term. Flexible and Adaptable: this low-profile electrified track conforms to any architectural configuration. Flex-Track curves up and down, and side to side; and the stainless steel braid gently follows the UV-stabilized PVC base without wrinkling.
Bird Barrier® Bird-Shock® Flex-Track®, 50'L Roll, Brick Red
Write a Review
|
Questions & Answers (0)
Product Description
This low-profile electrified track conforms to any architectural configuration. Flex-Track curves up and down, and side to side; and the stainless steel braid gently follows the UV-stabilized PVC base without wrinkling. Flex-Track comes in 50 ft. rolls. Each roll includes 11 Straight Connections and 9 Corner Connections(crimp style, not Quick connectors) and will accommodate normal applications.
Where to Use: Any surface where total exclusion is the goal, and low visibility is key; parapets, roof peaks, beams, ledges.
Target Bird: All species
Bird Pressure: All pressure levels
Material: Ultra-violet stabilized flexible PVC, Stainless Steel Braid Strips and UV Resistant Bonded Polyester thread
Installation: Track glues to surface, electrical connectors allow current to flow from one track to the next
Installation Level: Somewhat involved
At only one-quarter of an inch high, and available in five different colors, Flex-Track is hard to see close-up, and invisible from a distance. It is not seen looking up from below The intermittent shock is memorable, but does not hurt the birds; it simply teaches them to stay away, long-term. Flexible and Adaptable: this low-profile electrified track conforms to any architectural configuration. Flex-Track curves up and down, and side to side; and the stainless steel braid gently follows the UV-stabilized PVC base without wrinkling.
At only one-quarter of an inch high, and available in five different colors, Flex-Track is hard to see close-up, and invisible from a distance. It is not seen looking up from below The intermittent shock is memorable, but does not hurt the birds; it simply teaches them to stay away, long-term. Flexible and Adaptable: this low-profile electrified track conforms to any architectural configuration. Flex-Track curves up and down, and side to side; and the stainless steel braid gently follows the UV-stabilized PVC base without wrinkling.
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 1-1/2 in |
| Height | 1/4 in |
| Weight | 10.4 lbs |
| Size | 50' |
Product Details
| Material | PVC, Stainless Steel, Polyester |
| Color | Red |
| Brand | Bird Barrier |