Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird-X

Model # :WB261241

MPN #: SBXP-PRO-1

Bird-X Super BirdXPeller PRO Bird Deterrent Device - SBXP-PRO-1

Product Description
Super BirdXPeller PRO
Bird Repeller


The Super BirdXPeller PRO eliminates bird issues and reduces related cleanup and repair costs, while decreasing aesthetic and material damage to property. This electronic bird repeller automatically broadcasts various naturally recorded bird distress signals and predator calls to disorient and frighten birds. These sounds create an environment for the birds that is not only unfriendly, but gives the impression that occupying the area would be life-threatening. The sleek, weatherproof casing is designed to withstand year of outdoor use in a variety of elements. Features continuous, day-only and night-only modes to customize operation. The Super BirdXPeller PRO can be used to repel pigeons, sparrows, crows, seagulls, vultures, grackles, cormorants, and rodents in manufacturing facilities, warehouses, docks, barns, farms, stables, home and garden, parking garages, and any other area with bird infestation. Offers up to one acre of coverage. Unit operates at 105-110 Db at 1 meter, at 3-5 kHz. Dimensions: 6"W x 4"D x 9"H.

PRICE
$739.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth5-1/4 in
Height9 in
Coverage261360 Sq. Ft.

Product Details

StyleSound System
TypeBird Deterrent
MaterialPlastic
Sound Pressure112 Db.
Package Quantity1 Device
ColorBlack
Manufacturers Part NumberSBXP-PRO-1
BrandBird-X