Bird-X Irri-Tape Visual & Sound Deterrent Tape, 100' Roll - TAPE-100
Write a Review
|
Questions & Answers (0)
Product Description
Bird-X Irri-Tape Visual & Sound Repellent Tape, 100' - TAPE-100
Holographic bird tape flashes blinding light and makes noise when it flaps in the wind. This multi-sensory attack scares birds away from the treated area. Also known as Flash Tape, Foil Tape, Bird Tape, Repeller Ribbon, Mirror Tape, Reflective Tape, Mylar Tape, Holographic Tape, & many others, this product has been used for years. Sunlight reflects off the material, disorienting and irritating pest birds. Sharp, metallic clacking sounds are made when tape flaps in the wind. Easy to install, very simple and effective solution. Bird tape is often used in farms, vineyards and other agricultural applications.
Holographic bird tape flashes blinding light and makes noise when it flaps in the wind. This multi-sensory attack scares birds away from the treated area. Also known as Flash Tape, Foil Tape, Bird Tape, Repeller Ribbon, Mirror Tape, Reflective Tape, Mylar Tape, Holographic Tape, & many others, this product has been used for years. Sunlight reflects off the material, disorienting and irritating pest birds. Sharp, metallic clacking sounds are made when tape flaps in the wind. Easy to install, very simple and effective solution. Bird tape is often used in farms, vineyards and other agricultural applications.
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1200 in |
| Width | 2 in |
| Height | 0.07 in |
| Weight | 1 lbs |
| Coverage | 100 Ft. |
Product Details
| Assembly Required | No |
| Type | Bird Deterrent |
| Color | Silver |
| Style | Reflective Tape |
| Size Type | 100' Roll |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | TAPE-100 |
| Brand | Bird-X |