SolexLT Perforated Reflective Insulation is engineered to increase energy efficiency, provide a clean finished appearance, and simplify installation for all residential, post frame, light-gauge steel, and commercial insulation applications. The core of the product is made of a 1/8 thick solid layer of flexible foam designed especially for NOFP that provides excellent insulation characteristics in a moisture proof design with high reflective foil film laminated to both sides.
Features
- Perforated to use behind vinyl siding or in attics
- Non-toxic lightweight rolls
- Durable construction and long-lasting toughness
- 94% Reflective foil film
- Easy installation with utility knife and tape
- Bird and insect resistant
- Increases system thermal performance
- Use in retrofit or new construction