Bird Barrier® Bird-Flite® Narrow Bird Spike, 10'L
Write a Review
|
Questions & Answers (0)
Product Description
Bird-Flite® has a polycarbonate base and stainless steel spikes. It is available in three widths, to accommodate varying surfaces. Each section is 1 ft. long. Don't use where birds are nesting. Each kit below includes Bird Barrier Bond.
Where to Use: Ledges, parapets, signs, beams, pipes, chimneys, cut-outs, security cameras, lights, etc.
Target Bird: Pigeon and larger
Bird Pressure: Medium (Do not use where birds are nesting)
Material: Stainless steel and polycarbonate
Installation: Base is glued or screwed to any surface
Installation Level: Easy
PRICE
$57.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 2-1/5 in |
| Height | 4-1/4 in |
| Weight | 2 lbs |
| Size | 10' |
Product Details
| Material | Stainless Steel |
| Application Method | Glued or Screwed to Any Surface |
| Color | Silver |
| Brand | Bird Barrier |