Babcock Davis BITK2222 22" x 22", Access Door, Exposed Flange, Knurled Knob
Write a Review
|
Questions & Answers (0)
Product Description
Babcock Davis BITK2222 22" x 22", Exposed Flange, Knurled Knob
The BITK is a general purpose fire-rated insulated access door with UL and Warnock-Hersey listings for wall and ceiling applications. Engineered with mineral wool fiber insulation to assist in reducing heat transfer in the event of a fire and a 1" exposed face flange for installation in most material substrates. Standard latching is keyed lock/knurled knob.
The BITK is a general purpose fire-rated insulated access door with UL and Warnock-Hersey listings for wall and ceiling applications. Engineered with mineral wool fiber insulation to assist in reducing heat transfer in the event of a fire and a 1" exposed face flange for installation in most material substrates. Standard latching is keyed lock/knurled knob.
PRICE
$395.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 24.4 lbs |
| Overall Frame Height | 24 in |
| Door Width | 22 in |
| Door Height | 22 in |
| Wall/Ceiling Opening | 22x22 in |
| Overall Frame Width | 24 in |
Product Details
| Type | Fire-Rated |
| Color | White |
| Number of Latches | 1 |
| Number of Doors | 1 |
| Material | Steel |
| Latch Type | Knurled Knob / Key Operated Latch Bolt |
| Description | Insulated Fire-Rated Access Door |
| Manufacturers Part Number | BITK2222 |
| Brand | Babcock-Davis |