Fire Rated Access Door For Walls - 30 x 30
|
Questions & Answers (0)
Product Description
Steel, Fire Rated Access Door for Walls when temperature rise is not an issue. Self Latching, 2 Latches. White Finish. 32"W x 32"H Outside Flange Dimensions. 30-1/8"W x 30-1/8"D x 2-9/16"H Return Flange Dimensions.
PRICE
$499.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 38 lbs |
| Overall Frame Height | 32 in |
| Door Width | 30 in |
| Rough Opening | 30-5/8 X 30-5/8 in |
| Opening Width | 30-1/8 in |
| Door Height | 30 in |
| Overall Frame Width | 32 in |
| Opening Height | 2-9/16 in |
| Opening Depth | 31/8 in |
Product Details
| Color | White |
| Number of Latches | 2 |
| For Use With | Wall |
| Material | Steel |
| Brand | Acudor |