Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :WBB3137947

MPN #: BR180

Midland® BizTalk® Business Radio, 4 Channels, 450-470 MHz, Black

Product Description
Small, lightweight, and attractive, the BR180 is designed for restaurants and specialty retail stores, but can be used anywhere. Weighing in at only 4.6 ounces, the BR180 will give you clean and clear communication all day with up to 14 hours of battery life. This lightweight on-site radio is pre-programmed with four popular frequencies and comes with everything you need to get started, including a comfortable Ear Wrap headset.

Features:
  • 1-Watt transmit power
  • 1, 2, 3, or 4 Channels
  • 99 Frequency Selectable Channel bank
  • 142 Privacy Codes
  • LCD Display with Backlighting
  • NOAA Weather Alert
  • Up to 14 hours of Battery Life
  • 5 hour Rapid Recharge
  • Battery Save Mode
  • Battery Gauge with Low Battery Alert
  • Keypad Tones
  • Keypad Lock
  • VOX
  • 5 Call Alerts
  • Vibrate Alert
  • Monitor
  • Scan
  • Time-Out-Timer
  • Keypad and PC Programming
Includes:
  • BR180 Radio with Fixed Antenna
  • 1800 mAh Li-Ion Rechargeable Battery
  • Ear Wrap Headset
  • Holster with Swivel Belt Clip
  • Dual Slot Desktop Charger with AC Charging Adapter
  • Lanyard
PRICE
$125.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs
Range200,000 Sq. Ft./15 Floors

Product Details

Battery TypeRechargeable Lithium-Ion
Assembly RequiredYes
PowerLi-Ion Battery - 1800 Mah
DisplayLCD
ColorBlack
Number of Channels4
Wattage1 W
Manufacturers Part NumberBR180
BatteriesRechargeable Lithium Ion Battery
Radio TypeHandheld
BrandMidland
Frequency450 - 470 Mhz

Warranty

Warranty2 yr