Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :WBB3137958

MPN #: BR180X6BGC

Midland® BizTalk® Business Radio, 4 Channels, 450-470 MHz, Black, Pack of 6

Product Description
A ready to go bundle pack of six BR180 Radios with a convenient multi-unit charger that can charge all 6 radios and 6 spare batteries (not included) from a single AC Outlet.

The BR180 is a small, lightweight, and attractive two-way radio designed for restaurants and specialty retail stores, but can be used anywhere. Weighing in at only 4.6 ounces, the BR180 will give you clean and clear communication all day with up to 14 hours of battery life. It is pre-programmed with four popular frequencies and comes with everything you need to get started, including a comfortable Ear Wrap headset.

Features:
  • 1-Watt transmit power
  • 1, 2, 3, or 4 Channels
  • 99 Frequency Selectable Channel bank
  • 142 Privacy Codes
  • LCD Display with Backlighting
  • NOAA Weather Alert
  • Up to 14 Hours of Battery Life
  • 4 Hr. Rapid Recharge
  • Battery Save Mode
  • Battery Gauge with Low Battery Alert
  • Keypad Tones
  • Keypad Lock
  • VOX
  • 5 Call Alerts
  • Vibrate Alert
  • Monitor
  • Scan
  • Time-Out-Timer
  • Keypad and PC Programming
Includes:
  • 6-BR180 Radios with Fixed Antenna
  • 6-Ear Wrap Headsets
  • 6-1800 mAh Li-Ion Rechargeable Batteries
  • 6-Holsters with Swivel Belt Clip
  • 1- Multi Unit Charger with AC charging Adapter
  • 6-Lanyards
PRICE
$705.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Range200,000 Sq. Ft./15 Floors

Product Details

Battery TypeRechargeable Lithium-Ion
Assembly RequiredYes
Power(6) Li-Ion Battery - 1800 Mah
DisplayLCD
ColorBlack
Number of Channels4
Wattage1 W
Manufacturers Part NumberBR180X6BGC
BatteriesRechargeable Lithium Ion Battery
Radio TypeHandheld
BrandMidland

Warranty

Warranty2 yr