Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Electronics

Model # :WBB978855

MPN #: Bantam-UHF

Blackbox™ Bantam® UHF, 16 Channel, 4 Watt Radio with Scan, Narrowband

Product Description
Blackbox™ Bantam® UHF 2-Way Radio

Features:
  • Compact, Rugged, Full Power Radio
  • 16 Channels
  • 4 watts / 2 watts
  • 400-470MHz frequency range
  • Scanning
  • Voice Channel Enunciation
  • 1500 mAh Lithium Ion Battery
  • Rapid Rate Charger
  • PC Program Freqs, PL, DPL
  • 3 Programmable Buttons: Voice Encryption Function, Alarm Function, Whisper Transmit Function, High/Low Power
  • Dimensions 2.3" x 3.75" x 1.34"
  • NARROWBAND COMPLIANT
  • Package Includes: Radio, Battery, Accessory Clamp, Belt Clip, Antenna, User Manual. Includes 2- pin Kenwood Connector
Note: Radio programming service is optional. Please contact us for details of the programming service.

PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range2 Miles Distance

Product Details

TypeUHF
Average Life12-14 Hours hr
ColorBlack
SeriesBlackbox Series
Number of Channels16
Wattage4 W
MaterialRugged Plastic
DescriptionBantam® UHF 2-Way Radio
Manufacturers Part NumberBantam-UHF
Batteries1500 mAh Lithium Ion Battery
Radio TypeHandheld
BrandKlein Electronics
Frequency400 - 470 Mhz
Digital/AnalogAnalog

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsFCC Certified