Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Joe

Model # :WBB3120520

MPN #: LXE-40-189

Big Joe LXE40 Lithium Forklift 4,000 lbs Cap, 189”H Lift, External Single-Phase Charger 120/240VAC

Product Description
4,000 lb. Capacity Integrated Lithium-Ion Three-Wheel Pneumatic Electric Forklift

Integrated lithium-ion provides simplicity and reduces cost.

The Big Joe LXE40 Electric Forklift is powered by an integrated Lithium-ion battery system for maximum efficiency and reduced downtime. The combined forklift and battery design streamlines operation, improves ergonomics, and lowers overall operating costs. Big Joe is one of the few suppliers to manufacture and produce both forklift and battery, so customers have a single, trusted source for complete end-to-end support.

Features:
  • UL-Recognized Integrated Lithium-ion 17.3kWh Battery
  • 48V AC Drive Motor
  • Fully-Electric and Maintenance-Free Service Brakes
  • Electromagnetic Parking Brake
  • Telemetry Monitoring System with Over-the-Air Updating
  • Low Dash for Excellent Visibility
  • Large Step for Ease of Ingress/Egress
  • PRICE
    $38,499.00

    1
    1
    Ships in 11 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length128-5/8 in
    Width42-1/2 in
    Height82 in
    Lowered Height84-3/8 in
    Raised Height189 in
    Weight Capacity4000 lbs
    Weight7370 lbs
    Fork Length42 in

    Product Details

    Battery TypeLithium-Ion
    ColorYellow
    Wheel TypeSolid Pneumatic
    Voltage240 V
    MaterialMetal
    OperationElectric
    Manufacturers Part NumberLXE-40-189
    BrandBig Joe

    Warranty

    Warranty6 Months Parts & Labor