Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Big Joe

Model # :WBB3779340

MPN #: LPX40-189-230AH

Big Joe Integrated Lithium-Ion Electric Forklift, 189"H Lift, 4,000 lb. Capacity

Product Description
4,000 lb. Capacity Integrated Lithium-Ion Pneumatic Tire Electric Forklift. An electric forklift with a maintenance-free battery and built-in charger excels indoors and out.

The Big Joe LPX40 is powered by an integrated lithium-ion battery for maximum efficiency and reduced downtime. The combined forklift and battery design streamlines operation, improves ergonomics, and lowers overall operating costs. An included onboard charger can plug into any 120V outlet. Capable of operating both indoors and outdoors.

Key Features:
  • UL-Recognized Integrated Lithium-ion 18.4kWh Battery
  • Included Onboard Charger with 120V and 240V Charging Cords
  • Weather-resistant IPX4 Rating
  • Digital LCD Display with Hour Meter, Battery State of Charge and Other Information
  • LED Light Package (Headlights, Brake, Turn Signals, Strobe and Rear-Facing Blue Spotlight)
  • Efficient 80V Permanent Magnet AC Drive Motor
  • Curve Speed Control
  • Front and Rear Grab Handles with Rear Horn Button
  • USB-A & USB-C Charge Ports
  • Cup Holder
NOTE: loading dock required for delivery.

PRICE
$45,539.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length134-13/16
Width45-1/2
Lowered Height89-3/16 in
Raised Height189 in
Weight Capacity4000
Fork Length42 in

Product Details

Battery TypeLithium-Ion
ColorYellow/Black
Voltage80
MaterialSteel
OperationElectric
Phase1
Manufacturers Part NumberLPX40-189-230AH
BrandBig Joe