- Ships in a custom wooden crate
Steel Cabinets USA Counter Height Cabinet, 36"W x 18"D x 42"H, All-Welded, Denim Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Counter High Cabinet is needed in every office! It's perfect for printers, electronic equipment with supplies and records stored below. The Counter High Cabinet can also be used a Coffee Service Cabinet. The BL-364 has Two Fixed Shelves, Two Turn Cam Locking Handles, and Five Plastic Floor Glides to elevate the Cabinet from making contact with the floor. Ships Fully Assembled, Ready to Use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA.
PRICE
$489.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 42 in |
| Weight | 66 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 1 |
| Door Type | Solid |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | ABL-364-DB |
| Brand | Steel Cabinets USA |
| Type | Storage Cabinet |
| Shelf Capacity | 180 lbs |
| Color | Denim Blue |
| Series | Counter High |
| Handle Type | Lever |
| Style | Counter Height |
| Number of Doors | 2 |
| Number of Compartments | 3 |
| Number of Fixed Shelves | 2 |
| Base Type | Feet |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI, BIFMA |