Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel Cabinets USA

Model # :WBB2542669

MPN #: ABL-364PT-R

Steel Cabinets USA Counter Height Cabinet with Plastic Top, 36"W x 18"D x 42"H, Red

Product Description
The Counter High Cabinet is needed in every office! It's perfect for printers, electronic equipment with supplies and records stored below. The Counter High Cabinet can also be used a Coffee Service Cabinet. The BL-364PT features a Plastic Top. It has Two Fixed Shelves, Two Turn Cam Locking Handles, and Five Plastic Floor Glides to elevate the Cabinet from making contact with the floor. Ships Fully Assembled, Ready to Use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA.
  • Ships in a custom wooden crate


PRICE
$579.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
579.00
Buy 6 units - 10 units
549.00Save $30.00 (5%)
Buy 11+ units
535.00Save $44.00 (8%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height42 in
Weight76 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves1
Door TypeSolid
MaterialSteel
Number of Shelves3
Construction TypeAll-Welded
Manufacturers Part NumberABL-364PT-R
BrandSteel Cabinets USA
TypeStorage Cabinet
Shelf Capacity180 lbs
ColorRed
SeriesCounter High
Handle TypeLever
StyleCounter Height
Number of Doors2
DescriptionStorage Cabinet With Plastic Top
Number of Compartments3
Number of Fixed Shelves2
Base TypeFeet
Top MaterialPlastic

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI, BIFMA