Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3057755

MPN #: SNYLGL30BK.750EXT-24X48

Professional Plastics Black 30% Glass-Filled Nylon 6/6 Sheet, 0.750"Thick X 24"W X 48"L

Product Description
30% Glass-Filled Nylon Rods & Plates - For applications requiring higher compressive strength and rigidity than standard unfilled Nylon. Nylon is significantly strengthened by the addition of glass-fibers. The added glass provides stability & rigidity, but reduces the non-lubricated wear properties. 30% glass filled nylon has 200% better strength than general purpose nylon but it is highly abrasive and will abraid or gall mating surfaces. Offering improved tensile, compressive and flexural properties over unfilled Nylon, 30% Glass-Filled Nylon provides increased load bearing characteristics and is the choice in applications where added stiffness, rigidity and dimensional stability are required.

PRICE
$2,099.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Thickness0.75 in
Size0.75"Thick X 24"W X 48"L

Product Details

TypeSheet
DescriptionNatural 30% Glass-Filled Cast Nylon Sheet
Manufacturers Part NumberSNYLGL30BK.750EXT-24X48
BrandProfessional Plastics