✓ Easily removable inner steel liner
✓ 10" diameter base has provisions for mounting and tie-down lug
✓ Aluminum construction is rust and weather resistant
Need an industrial ashtray that's slim and simple? The Global Industrial Aluminum Outdoor Ashtray is your answer to keeping the grounds litter and odor-free with this rainproof aluminum cigarette urn. This outdoor ashtray requires minimal maintenance with an easily removable inner steel liner, measuring 3-1/4" dia. x 9-1/2"H. Aluminum construction resists rust and the interlocking top and weather resistant design keep out rain to reduce odors and ensure the outdoor ashtray will last for years. Features a stable 10" diameter base with provisions for mounting and tie-down lug to protect against theft (cable sold separately). Cigarette urn measures 29"H.
Global Industrial
Model # :WB652403
Global Industrial Aluminum Outdoor Ashtray, Black
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 29 in |
| Diameter | 10 in |
Product Details
| Type | Standard Ashtray |
| Mounting Location | Free Standing |
| Capacity | 4/9 gal |
| Material | Aluminum |
| Color | Black |
| Manufacturers Part Number | 652403 |
| Brand | Global Industrial |