Global Industrial
Model # :WB641447BK
Global Industrial Steel Outdoor Ashtray, 4-1/2 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The freestanding ashtray features a fire-safe steel construction with a durable powder-coated finish to help prevent cigarette burn damage. Weather and UV-resistant finish is easy to clean and endures outdoor elements. Oblong openings are designed to prohibit rain and trash from entering the ashtray. The stainless steel hasp closure easily secures the top to the base. Includes a high capacity, removable 4.5 gallon container. Black color finish. 1 Year Limited Warranty.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 37-2/5 in |
| Weight | 12.9 lbs |
| Diameter | 15-7/8 in |
Product Details
| Type | Standard Ashtray |
| Mounting Location | Free Standing |
| Capacity | 4-1/2 gal |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 641447BK |
| Brand | Global Industrial |