Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WB442524GY

MPN #: 26806

Justrite® Smokers Cease Fire® Outdoor Ashtray, 1 Gallon, Gray

Product Description

The Justrite® Smokers Ceasefire® Outdoor Ashtray is the safe and attractive answer to cigarette butt disposal. This cigarette butt receptacle offers an innovative, self-extinguishing design that safely collects unsightly cigarette butts and reduces the risk of fire. This outdoor ashtray is made of 2-piece flame-retardant polyethylene that won't rust, dent, or crack. Restricted, covered opening keeps rain out and discourages unwanted waste disposal. Simply lift off lid to empty removable galvanized steel pail. Tie-down notches offer security and greater stability under severe weather conditions. In high humidity environments, unique "drip-lip" internal construction prevents tar condensation from escaping. ADA Compliant. 1-gallon ashtray measures 11" diameter x 30"H.

PRICE
$82.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height30 in
Diameter11 in

Product Details

TypeStandard Ashtray
Mounting LocationFree Standing
Capacity1 gal
MaterialPlastic
ColorGray
Manufacturers Part Number26806
BrandJustrite