Professional Plastics Black Cas 761 Durostone Sheet, 0.472"Thick X 48.000"W X 96.000"L
Write a Review
|
Questions & Answers (0)
Product Description
Durostone® wave solder pallet materials have excellent mechanical properties at elevated temperatures. These products have become the industry standard for the production of wave solder pallets used in the printed circuit board industry. Durostone is easier to handle in the production process than other products used for PCB tooling due to two factors: The density, which helps to reduce the weight of the finished tooling. The glass and resin content, which ensures that the line operators and the machinists are not subjected to skin irritation alleviating any health & safety concerns. Durostone® is Produced in Three Standard Grades: CHP 760 (Blue) (Standard) CAS 761 (Black) (Anti-Static) CAG 762 (Grey) (Anti-Static, Optical) Other Durostone® Specialty Grades: CFR 762 (Black)(Flux-Resistant) - For Harsh Environments
PRICE
$8,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Thickness | 0.472 in |
Product Details
| Description | Cas 761 Durostone Sheet |
| Color | Black |
| Manufacturers Part Number | SDSTBK12MMX48.000X96.000CAS761 |
| Shape | Sheet |
| Brand | Professional Plastics |