Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3057808

MPN #: SDPOL6MMX52.000X92.000BK

Professional Plastics Black Durapol Cdm 68910 Sheet, 0.236"Thick X 52.000"W X 92.000"L

Product Description
Durapol® CDM ESD 68910N is a composite material based on glass mat reinforcement in combination with dissipative, high temperature and high corrosion resistant resin system. CDM ESD 68910N is a new generation material taking into account the necessity of thin walls machining. Electrostatic discharge damage electronic components and circuits every day. To use CDM will allow charges to move slowly out of the circuit and will ensure the quality of your production. CDM ESD product have guaranteed dissipative characteristics. The CDM range of products exhibits higher mechanical and resistance properties as standard composite materials. The random glass mat substrate present in the CDM ESD 68910N minimizes delamination problems during machining or pallet use. The relative low thermal conductivity in the CDM materials allows quick pallet turnaround eliminating most of the time both the necessity to provide a cooling station and the process heat sink effect experienced in the metallic pallets. CDM materials can substitute metallic solder frames with great advantages. Flux resistance is depending on composition and pH level. CDM has been developed to have a better withstand towards chemicals. To preserve the stability of CDM material, a regular cleaning can still be made. Due to the high fiberglass content, machining is recommended with carbide or diamond toolings. Precise machining with very accurate tolerances can be achieved by experts in the conception and machining of pallets. Applications: Full process solder wave, SMT and selective soldering process - Components insertion - Silk screen printing of solder paste in SMT - SMT placement Reflow soldering - Components protection - Testing of PCBs

PRICE
$3,799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length92 in
Width52 in
Thickness0.236 in

Product Details

DescriptionDurapol Cdm 68910 Sheet
ColorBlack
Manufacturers Part NumberSDPOL6MMX52.000X92.000BK
ShapeSheet
BrandProfessional Plastics