Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB946038

MPN #: JSCVM11

Proto JSCVM11 Black Chrome Combination Reversible Ratcheting Wrench 11mm - Spline

Product Description
Proto® Black Chrome Combination Reversible Ratcheting Wrench 11 mm - Spline

  • Metric Spline wrenches can be used on metric 4, 6, 12 point, spline and Torx® fasteners.
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed.
  • 15° angled offset box end helps keep shank clear of obstructions.
  • Chrome-vanadium box ends and switch levers provide high strength and durability.
  • Box end is countersunk for easy application to the fastener.
  • Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized.
  • Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD).
  • The high contact surface area which is away from fastener points enables turning of highly rounded fasteners.
  • Anti-Slip Design (ASD) open end.
  • Black chrome finish is corrosion resistant and visually distinctive.


  • PRICE
    $24.25

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length6-9/16 in
    Size11 MM
    Opening Size11MM in

    Product Details

    TypeCombination Wrench
    Measuring SystemMetric (MM)
    ColorBlack
    Opening TypeOpen/Box
    Socket/Wrench Points12
    Impact ApprovedNo
    Flip Switch ReversibleYes
    MaterialAlloy steel
    DescriptionBlack Chrome Combination Reversible Ratcheting Wrench 11mm - Spline
    RatchetingYes
    Manufacturers Part NumberJSCVM11
    BrandProto