Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB1420819

MPN #: JSCV24F

Proto JSCV24F Black Chrome Combination Locking Flex-Head Ratcheting Wrench 3/4" - Spline

Product Description
Proto® JSCV24F Black Chrome Combination Locking Flex-Head Ratcheting Wrench 3/4" - Spline

Features:
  • 15° angled offset helps keep shank clear of obstructions
  • Chrome-vanadium box ends and switch levers provide high strength and durability
  • Box end is countersunk for easy application to the fastener
  • Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized
  • Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD)
  • The high contact surface area which is away from fastener points enables turning of highly rounded fastener
  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion resistant and visually distinctive
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
  • Spline wrenches can be used on 4, 6, 12 point, spline and Torx® fasteners
PRICE
$52.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Weight0.6 lbs
Size3/4 in
Opening Size3/4 in

Product Details

TypeCombination Wrench
Measuring SystemSAE (Fractional)
ColorBlack
Opening TypeOpen/Box
Socket/Wrench Points12
Impact ApprovedNo
Flip Switch ReversibleNo
MaterialAlloy Steel
DescriptionBlack Chrome Combination Locking Flex-Head Ratcheting Wrench 3/4"
RatchetingYes
Manufacturers Part NumberJSCV24F
BrandProto