Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB332976

MPN #: JSCV30

Proto JSCV30 Black Chrome Combination Reversible Ratcheting Wrench 15/16" - Spline

Product Description
Proto® Black Chrome Combination Reversible Ratcheting Wrench 15/16" - Spline

  • Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners.
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed.
  • 15° angled offset box end helps keep shank clear of obstructions.
  • Anti-Slip Design (ASD) open end.
  • Black chrome finish is corrosion resistant and visually distinctive.


  • PRICE
    $53.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length12-3/4 in
    Head Thickness2-1/16"
    Size15/16 in

    Product Details

    Offset Angle15° Box End
    Measuring SystemFractional
    ColorBlack
    Opening TypeCombination
    PointsSpline
    Socket/Wrench Points12
    MaterialAlloy steel
    DescriptionBlack Chrome Combination Reversible Ratcheting Wrench 15/16" - Spline
    Manufacturers Part NumberJSCV30
    BrandProto