CanDo® Black Composite Foam Roller, Half-Round, 6" Dia. x 12"L
Write a Review
|
Questions & Answers (0)
Product Description
Molded composite foam rollers are perfect for positioning, balance, postural and muscle re-education, spinal stabilization, body awareness and coordination, and ranging and strengthening activities. Round rollers offer progressive exercise sequences - user can graduate from an easier (smaller diameter) to a more difficult (larger diameter) roller. Half round roller is a great tool for ankle stretching and knee rehabilitation. Diameter refers to the width of the half-round profile. The molded rollers are strong enough to be used by large adults and active children. Foam rollers are available in 36", 18" and 12" lengths with either a round (circular) or half-round (semi-circular) profile. This line of rollers is available in black. The molded composite foam rollers are more firm than the polyethylene roller and are rugged.
PRICE
$8.80
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 6 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Foam Rollers |
| Color | Black |
| Style | Half-Round |
| Material | Molded Foam |
| Description | Composite Foam Roller |
| Package Quantity | 1 |
| Manufacturers Part Number | 30-2291 |
| Challenge Level | X-Firm |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |