Black Diamond Extra Sharp Cheddar Spread, 24 oz
|
Questions & Answers (0)
Product Description
Black Diamond Sharp Cheddar is the perfect spread for flavorful snacking with crackers and sliced apples. Made with two-year aged Canadian cheddar for a rich, full flavor, Black Diamond cheese is noted for its creamy and spreadable consistency. Treat your guests to this delicious spread with crackers and vegetables, or spread on bagels, bread and pretzels.
PRICE
$36.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz |
Product Details
| Type | Refrigerated |
| Kosher | No |
| Flavor | Cheese |
| Package Type | Box |
| Description | Black Diamond Extra Sharp Cheddar Spread |
| Manufacturers Part Number | 902-00077 |
| Gluten Free | No |
| Brand | Black Diamond |