SABRA Roasted Garlic Hummus w/ Pretzel, 4.56 oz, 6 Count
Write a Review
|
Questions & Answers (0)
Product Description
Sabra Snackers Roasted Garlic Hummus with Pretzels is a satisfying blend of chickpeas (AKA garbanzo beans), garlic and ground sesame seeds. Each pack is served with pretzel crisps for snacking on the go. These perfectly packaged on the go cups are perfect for snacking inbetween meetings or running from errand to errand.
PRICE
$43.95
1
1
Expected on or around 11/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6 Count |
Product Details
| Type | Refrigerated |
| Kosher | No |
| Flavor | Garlic |
| Package Type | Box |
| Description | Sabra Roasted Garlic Hummus W/ Pretzel |
| Manufacturers Part Number | 902-00452 |
| Gluten Free | No |
| Brand | Sabra |