KRAFT 100% Grated Parmesan Cheese, 24 oz
Write a Review
|
Questions & Answers (0)
Product Description
Made from 100% parmesan cheese, this grated cheese from Kraft is a delicious condiment for your favorite Italian dishes. It's easy to add a kick to pasta, pizza, soups and salads with the convenient shaker bottle and flavor-lock cap, so you can enjoy any time you like.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz |
Product Details
| Type | Grocery |
| Flavor | Cheese |
| Package Type | Box |
| Description | Kraft 100% Grated Parmesan Cheese |
| Manufacturers Part Number | 220-00801 |
| Gluten Free | No |
| Brand | Kraft Cheese |