AkroBins® 1800 Series Black Divider 40348 For 238441 Bin Pack Of 6
|
Questions & Answers (0)
Product Description
DIVIDERS
These black dividers fit across the bin width, ideal for keeping small parts separated. Priced Per Pack. 6 Dividers Per Pack. Must be ordered 18 packs per master carton.
These black dividers fit across the bin width, ideal for keeping small parts separated. Priced Per Pack. 6 Dividers Per Pack. Must be ordered 18 packs per master carton.
PRICE
$17.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-1/2 in |
Product Details
| Type | Accessory |
| Material | Polystyrene |
| Color | Black |
| Manufacturers Part Number | 40348 |
| Accessory Type | Divider |
| Brand | Akro-Mils |