Akro-Mils Divider 40260 For AkroBin® Stacking Bin # 239709 - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Helps to maximize storage space and prevent spillage while organizing parts. Easily snaps into place. Sold in packs of 6 dividers. Price shown is per pack. Orders must be placed in multiples of 5 packs.
PRICE
$129.75 Sold in packages of 5 / $25.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 17 in |
| Height | 9-1/10 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | 40260 |
| Accessory Type | Divider |
| Brand | Akro-Mils |