Door Seals & Shelters
Door seals and shelters are required for loading docks to preserve facility integrity. They establish a secure seal around the loading dock, effectively shielding against drafts, debris, pests, and adverse weather conditions. They come in various sizes and configurations, ensuring the maintenance of a clean, safe, and energy-efficient working environment.
Most Relevant
Dock Door Seals 8 ft W x 8 ft H

Our 8 ft W x 8 ft H dock door seals are designed to provide reliable protection for loading docks. Easy-to-install door seals create a secure seal to shield from dust, fumes, harsh temperatures, and other weather conditions. With options including heavy-duty wear pleats, yellow guide stripes, vapor barriers, and more, these customizable loading dock door seals ensure durability and longevity.
| Compare | Image | Width | Height | Projection | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 96 in | 96 in | 10 in | Vinyl | Black | Global Industrial | WBB3777733 | $979.00 | ||
![]() | 96 in | 96 in | 10 in | Vinyl | Black | Wesco | WBB2375488 | $1,025.00 | ||
![]() | 96 in | 96 in | 20 in | Vinyl | Black | Wesco | WBB2375487 | $1,425.00 | ||
![]() | 96 in | 96 in | 10 in | Vinyl | Black | Blue Giant | WBB1121753 | $1,449.00 | ||
![]() | 96 in | 96 in | 17 in | Vinyl | Black | Vestil | WBB3249073 | $1,455.00 | ||
![]() | 96 in | 96 in | 18 in | Vinyl | Black | Vestil | WBB3249091 | $1,475.00 | ||
![]() | 96 in | 96 in | 20 in | Vinyl | Black | Wesco | WBB2375493 | $1,499.00 | ||
![]() | 96 in | 96 in | 10 in | Vinyl | Black | Wesco | WBB2375494 | $1,075.00 | ||
![]() | 96 in | 96 in | 12 in | Vinyl | Black | Blue Giant | WBB1121754 | $1,749.00 | ||
![]() | 96 in | 96 in | 20 in | Vinyl | Black | Blue Giant | WBB1121749 | $1,949.00 |
Showing 1-10 of 14 results
Dock Door Seals 8 ft W x 9 ft H

Our 8 ft W x 9 ft H dock door seals are an energy-saving solution that protects warehouses, workers, and merchandise from outdoor elements. Made with a waterproof wraparound design, these loading dock door seals create a tight seal around the edges of dock doors to keep out dust, pests, and harsh outdoor elements. Dock seals with or without wear pleats and yellow guide strips are available.
Showing 1-10 of 13 results
Dock Door Seals 8 ft W x 10 ft H

Our 8 ft W x 10 ft H dock door seals provide a barrier that protects warehouses from dust, dirt, drafts, and other outside elements. Made with heavy-duty abrasion-resistant vinyl, these loading dock door seals are designed to withstand frequent, heavy use. Dock seals are easy to install and available with or without wear pleats. Some models have a memory foam core and condensation drainage system.
Dock Door Seals 9 ft W x 10 ft H

Our 9x10 dock door seals are designed to provide a secure and efficient seal for loading docks. With various projection options available, the adjustable head dock seals ensure a tight fit tailored to specific needs, preventing air infiltration and energy loss. These 9 ft W x 10 ft H warehouse dock door seals deliver optimal coverage and maintain temperature control.
Dock Door Seals 10 ft W x 10 ft H

Our 10 ft W x 10 ft H dock door seals offer reliable protection for loading docks. With various projections available, these loading dock shelters ensure a secure seal to minimize drafts and maintain temperature control. Constructed with a rigid steel frame and durable mesh fabric, these warehouse dock door seals provide long-lasting durability and protection against harsh conditions.
Showing 1-10 of 15 results
Door Seal & Shelter Accessories

Our door seal and shelter accessories are designed to enhance the functionality of loading dock seals and shelters. We offer a variety of accessories including draft blockers and weather seals. Our dock door draft blockers seal gaps to minimize drafts and maintain temperature control while dual-side dock weather seals reduce infiltration of air and contaminates.













