Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M-D Building Products

Model # :WBB968737

MPN #: 01025

M-D All Climate Auto & Marine Weatherstrip, 01025, D Profile, Black, 17'L x 11/32"W x 5/16"TK

Product Description
This quality 100% EPDM cellular rubber weather seal is made from the same material used in factory installed automotive weather seals and gaskets and is designed as a replacement for your car or boat. It is a high performance material with longer durability and higher strength adhesive than typical sponge rubber foam tapes. Remains durable and flexible in temperatures ranging from -40° to 140°. Guaranteed to remain flexible for 10 years.

PRICE
$14.25

Min. purchase quantity is 5
5
5
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11/32 in
Size5/16" x 11/32" x 17' in

Product Details

FinishBlack
MaterialEPDM Cellular Rubber
DescriptionAll Climate Auto & Marine Weatherstrip
ColorBlack
Manufacturers Part Number01025
For Use WithAuto and Marine
BrandM-D Building Products