Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2540182

MPN #: 4-TLH-017C-BK-GG

Flash Furniture Black Metal Restaurant Stack Chair with Aluminum Slats, Pack of 4

Product Description
Dine outdoors in this comfortable metal patio chair for your deck, restaurant or hospitality business. This chair features a modern curved slat style back to keep you comfortable and a textured seat for safe seating. The lightweight design of this chair makes it a breeze to move and allows it to easily stack for storage while cross braces provide extra stability. The protective plastic feet prevent damage to flooring. The frame is designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Pair this chair with a glass or metal patio table to complete your setting.

Features:
  • Contemporary Patio Chair for Indoor and Outdoor Use
  • 350 lb. Weight Capacity
  • Stack Quantity: 22
  • Curved Aluminum Triple Slat Back with Textured Seat to ensure safe seating
  • Electrophoresis Process protects chair from rusting
  • Designed for Commercial or Residential Use
  • Floor Protector Plastic Glides
  • Ships Fully Assembled for quick setup
  • Lightweight Design for easy mobility and storage
  • Stackable metal chair for patio, veranda, restaurant, café, kitchen and outdoor dining
Specifications:
  • Single Unit Weight: 7 lbs
  • Fixed Width: 21.5 Inches
  • Fixed Depth: 24 Inches
  • Fixed Height: 28.5 Inches
  • Fixed Arm Height From Floor: 25 Inches
  • Fixed Arm Height From Seat: 9 Inches
  • Fixed Back Width: 12 Inches
  • Fixed Back Height From Seat: 15.5 Inches
  • Fixed Seat Width: 16.75 Inches
  • Fixed Seat Depth: 14 Inches
  • Fixed Seat Height: 17 Inches
  • Stack Quantity: 22 Count
  • Weight Capacity: 350 lbs
PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/2 in
Depth24 in
Height28-1/2 in
Weight Capacity350 lbs
Seat Width14 in
Seat Height17 in

Product Details

Assembly RequiredNo
TypeDining Chair
Frame Color FamilyBlack
ColorBlack
StackableYes
Seat Color FamilyBlack
Package Quantity4
Frame MaterialSteel
Arm TypeFixed
Manufacturers Part Number4-TLH-017C-BK-GG
Back StyleCurved Back
Seat MaterialAluminum
CollectionLila
BrandFlash Furniture

Warranty

Warranty2 Years