Flash Furniture® Lourdes Thonet Bistro Stacking Chair, Black/White Seat, Natural Frame
Write a Review
|
Questions & Answers (0)
Product Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade bistro chair. The durable PE rattan Thonet-style back and seat are very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated metal frame boasts a bamboo look finish, holds up to 400 lbs. static weight, and will not rust. Recommended stack height for this chair is up to 5 high for storage or transport. For your convenience, this chair arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces. This dining chair easily wipes clean with a damp cloth for quick seating turnaround.
PROMOTIONAL PRICE
$169.95was $195.95
Save $26.00 (13%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/4 in |
| Depth | 21-3/4 in |
| Height | 35 in |
| Weight Capacity | 400 lbs |
| Weight | 8 lbs |
| Seat Width | 17 in |
| Seat Depth | 16 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | No |
| Type | Dining Chair |
| Frame Color Family | Natural |
| Stackable | Yes |
| Seat Color Family | Black/White |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Arm Type | Armless |
| Manufacturers Part Number | SDA-AD642002S-BKWH-NAT-GG |
| Back Style | Woven Back |
| Seat Material | Wicker/Rattan |
| Collection | Lourdes |
| Brand | Flash Furniture |
Warranty
| Warranty | 1 Year |