Proto J1280M 80mm 12-Point Black Oxide Combination Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Proto® Black Oxide XL Combination Wrench 80 mm - 12 Point
Black Oxide Finish. For use on extra large fasteners. Used in Mining, Oil & Gas, Industrial Construction. Forged heads with machined openings. 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point. Box end is countersunk for easy application to the fastener.
PRICE
$729.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Size | 80 mm |
| Opening Size | 80MM in |
Product Details
| Type | Combination Wrench |
| Measuring System | Metric (MM) |
| Color | Black |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Alloy steel |
| Description | 12-Point Black Oxide Combination Wrench 80mm |
| Ratcheting | No |
| Manufacturers Part Number | J1280M |
| Brand | Proto |