Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Urrea

Model # :WBB992867

MPN #: 1220

Urrea 1220 5/8" 12-Point Full Polish Chrome Combination Wrench

Product Description
Urrea SAE Combination Wrench, 1220, 5/8" Opening, 12 Point, Polished Finish

The wrench's open-end is faster. The opening angle allows two actionable positions, reducing the recovery angle to 15°. The openings are machined to precision for a perfect fit with nuts and bolts. The 12-point contact gives the box-end greater endurance. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. 12 points allow a 30° recovery angle, allowing you to work faster. Urrea Grip System.

PRICE
$7.30

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/8 in
Weight0.1 lbs
Size5/8 in
Opening Size5/8 in

Product Details

TypeCombination Wrench
Measuring SystemSAE (Fractional)
ColorSilver
Opening TypeOpen/Box
Socket/Wrench Points12
Impact ApprovedNo
MaterialChrome
Description5/8" 12-Point Full Polish Chrome Combination Wrench
RatchetingNo
Manufacturers Part Number1220
BrandUrrea

Compliance & Certifications

CertificationsFEDERAL GGG-W-636 ASME B107-100 SAE A S954