Buyers Black Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary - 6391206
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Six Switch Panel for Modular Light Bars comes pre-wired to control to control 49, 54, and 60 Inch modular light bars. The switch panel features six functions, as well as an LED indicator that mimics the associated light's flash pattern. There are four "On/Off" switches, and two "momentary" switches. Wiring harness is included with the panel.
PRICE
$88.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 5/6 in |
| Height | 2-3/4 in |
Product Details
| Type | Light Bar Accessories |
| Mounting Location | Dash |
| Housing Color Family | Black |
| Description | Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary |
| Manufacturers Part Number | 6391206 |
| For Use With | Light Bars, Electrical system in vehicles |
| Brand | Buyers Products |