Buyers Black Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary - 6391207
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Six Switch Panel for Directional Warning Lights comes pre-wired to control 8894037 and 8894047 directional warning lights. The switch panel features six functions, as well as an LED indicator that mimics the associated light's flash pattern. There are four "On/Off" switches, and two "momentary" switches. Wiring harness is included with the panel.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 5/6 in |
| Height | 2-3/4 in |
Product Details
| Type | Light Bar Accessories |
| Mounting Location | Dash |
| Housing Color Family | Black |
| Description | Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary |
| Manufacturers Part Number | 6391207 |
| For Use With | Directional Warning Lights |
| Brand | Buyers Products |