
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Style K is an ergonomically designed rectangular enclosure with an integral AA battery compartment. It features a removable front panel for easy modification and internal PCB mounting bosses on both the base and cover. Enclosure is made out of ABS plastic in a black finish with UL94V-O flammability rating.
- BRAND Bud Industries
- COLOR FINISH Black Rubber Boot
- WIDTH INCHES 3.40
- HEIGHT INCHES 1.15
- LENGTH INCHES 5.65
- MANUFACTURERS PART NUMBER HH-3539-BBK
- WEIGHT LBS 0.13
- CONSTRUCTION Rubber
- SERIES K
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bud Hh-3539-Brd Red Rubber Boot For Hand-Held Grabber Style K Hh-3535 - Min Qty 10
Item #: B562871
Not Yet Rated
Usually ships in 8 to 11 days
$7.20

Bud Hh-3539-Bbk Black Rubber Boot For Hand-Held Grabber Style K Hh-3535 - Min Qty 10
$7.2
- Product Information
- Customer Review
- Product Q&A